3/4"-10 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 20 pk.

VALUE BRAND| Zoro #: G0356885| Mfr #: 287074-PG

$18.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0356885 Mfr #: 287074-PG
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Material Grade: Grade 2Nut Standards: ASTM 563
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.24"
Slot Depth: 0.40"Pin Dia.: 5/32"
Fastener Thread Type: UNCWidth Across Flats: 1-1/8"
Dia./Thread Size: 3/4"-10Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.40 In., Nut Standards ASTM 563, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.