Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/4"-10 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G0289651| Mfr #: 352228G

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289651 Mfr #: 352228G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-HeavySlot Depth: 0.49"
Width Across Flats: 1-1/4"Fastener Thread Type: UNC (Coarse)
Nut Height: 47/64"Basic Material: Steel
Dia./Thread Size: 3/4"-10Item: Castle Nut
Slot Width: 0.24"Pin Dia.: 5/32"
Fastener Finish: PlainMaterial Grade: Grade 2H
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Nut Height 47/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.49 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews