3/4"-10 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G2021083| Mfr #: 351225G

$7.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021083 Mfr #: 351225G
Item: Castle NutMaterial Grade: Grade 5
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Basic Material: SteelDia./Thread Size: 3/4"-10
Pin Dia.: 5/32"Slot Depth: 0.40"
Slot Width: 0.24"Nut Style: Round Slotted Nut
Width Across Flats: 1-1/8"Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.40 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.