KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G0865566| Mfr #: 354245G

$14.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865566 Mfr #: 354245G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 3/4"-16Nut Standards: ASME B18.2.2
Pin Dia.: 5/32"Width Across Flats: 1-1/8"
Nut Style: Hex Slotted Nut-JamBasic Material: Steel
Fastener Finish: PlainNut Height: 27/64"
Fastener Thread Direction: Right HandSlot Width: 0.24"
Item: Castle NutSlot Depth: 0.23"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF, Width Across Flats 1-1/8 In., Nut Height 27/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.23 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews