LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G1420641| Mfr #: 371245G

$19.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420641 Mfr #: 371245G
Fastener Finish: PlainItem: Castle Nut
Fastener Thread Direction: Right HandBasic Material: Steel
Slot Depth: 0.57"Slot Width: 0.24"
Nut Standards: ASME B18.2.2Width Across Flats: 1-1/8"
Material Grade: Grade 5Dia./Thread Size: 3/4"-16
Pin Dia.: 5/32"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF, Width Across Flats 1-1/8 In., Nut Height 13/16 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.57 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.