20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk.

VALUE BRAND| Zoro #: G1101204| Mfr #: 183141

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101204 Mfr #: 183141
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Material Grade: Grade 2Nut Standards: ASTM 563
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.15"
Slot Depth: 0.21"Pin Dia.: 7/64"
Fastener Thread Type: UNCWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.21 In., Nut Standards ASTM 563, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.