BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G2026044| Mfr #: 351055G

$35.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026044 Mfr #: 351055G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularSlot Depth: 0.21"
Width Across Flats: 9/16"Fastener Thread Type: UNC (Coarse)
Nut Height: 21/64"Basic Material: Steel
Dia./Thread Size: 3/8"-16Item: Castle Nut
Slot Width: 0.15"Pin Dia.: 7/64"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.21 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews