3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G2322442| Mfr #: 371065G

$48.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322442 Mfr #: 371065G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularSlot Depth: 0.29"
Width Across Flats: 9/16"Fastener Thread Type: UNF (Fine)
Nut Height: 13/32"Basic Material: Steel
Dia./Thread Size: 3/8"-24Item: Castle Nut
Slot Width: 0.15"Pin Dia.: 7/64"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 13/32 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.29 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews