3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G1083503| Mfr #: 351065G

$28.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083503 Mfr #: 351065G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.15"
Width Across Flats: 9/16"Fastener Finish: Plain
Dia./Thread Size: 3/8"-24Pin Dia.: 7/64"
Slot Depth: 0.21"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.21 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.