Castle Nut, 3/8-24, Gr 5, Steel, ZP, PK100

VALUE BRAND| Zoro #: G1522683| Mfr #: 351064G

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Castle Nut
Slot Width: 0.15"
Slot Depth: 0.21"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1522683 Mfr #: 351064G
Item: Castle NutSlot Width: 0.15"
Slot Depth: 0.21"Pin Dia.: 7/64"
Nut Height: 21/64"Basic Material: Steel
Dia./Thread Size: 3/8"-24Material Grade: Grade 5
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Width Across Flats: 9/16"Nut Standards: ASME B18.2.2
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.21 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews