5/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G1121531| Mfr #: 351035G

$27.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121531 Mfr #: 351035G
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 5
Dia./Thread Size: 5/16"-18Nut Standards: ASME B18.2.2
Pin Dia.: 5/64"Width Across Flats: 1/2"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 17/64"
Fastener Thread Direction: Right HandSlot Width: 0.12"
Item: Castle NutSlot Depth: 0.18"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Pin Dia. 5/64 In., Slot Width 0.12 In., Slot Depth 0.18 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews