BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-24 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk.

VALUE BRAND| Zoro #: G1637246| Mfr #: 287252-PG

$8.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASTM 563
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637246 Mfr #: 287252-PG
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularSlot Depth: 0.18"
Width Across Flats: 1/2"Fastener Thread Type: UNF (Fine)
Nut Height: 17/64"Basic Material: Steel
Dia./Thread Size: 5/16"-24Item: Castle Nut
Slot Width: 0.12"Pin Dia.: 5/64"
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Pin Dia. 5/64 In., Slot Width 0.12 In., Slot Depth 0.18 In., Nut Standards ASTM 563, Package Quantity 50

Reviews