*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G2268691| Mfr #: 371045G

$78.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268691 Mfr #: 371045G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 5/16"-24Nut Standards: ASME B18.2.2
Pin Dia.: 5/64"Width Across Flats: 1/2"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 21/64"
Fastener Thread Direction: Right HandSlot Width: 0.12"
Item: Castle NutSlot Depth: 0.24"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 21/64 In., Pin Dia. 5/64 In., Slot Width 0.12 In., Slot Depth 0.24 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews