Castle Nut, 5/8-11, Gr 2, Low ZP, PK25

VALUE BRAND| Zoro #: G1915767| Mfr #: 165174

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1915767 Mfr #: 165174
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Material Grade: Grade 2Nut Standards: ASTM 563
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.24"
Slot Depth: 0.34"Pin Dia.: 5/32"
Fastener Thread Type: UNCWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.34 In., Nut Standards ASTM 563, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.