5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1959036| Mfr #: 352188G

$57.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959036 Mfr #: 352188G
Basic Material: SteelFastener Finish: Plain
Material Grade: Grade 2HFastener Thread Type: UNC
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Castle NutNut Style: Round Slotted Nut
Width Across Flats: 1-1/16"Dia./Thread Size: 5/8"-11
Pin Dia.: 5/32"Slot Depth: 0.40"
Slot Width: 0.24"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 1-1/16 In., Nut Height 39/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.40 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.