KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G2056887| Mfr #: 351185G

$13.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056887 Mfr #: 351185G
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 5
Dia./Thread Size: 5/8"-11Nut Standards: ASME B18.2.2
Pin Dia.: 5/32"Width Across Flats: 15/16"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 35/64"
Fastener Thread Direction: Right HandSlot Width: 0.24"
Item: Castle NutSlot Depth: 0.34"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.34 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews