5/8"-11 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1013101| Mfr #: 351184G

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013101 Mfr #: 351184G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutWidth Across Flats: 15/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 5/8"-11
Pin Dia.: 5/32"Slot Depth: 0.34"
Slot Width: 0.24"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.34 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.