KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1153634| Mfr #: 287272-PG

$16.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153634 Mfr #: 287272-PG
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 5/8"-18Pin Dia.: 5/32"
Nut Standards: ASTM 563Width Across Flats: 15/16"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 35/64"
Fastener Thread Direction: Right HandSlot Width: 0.24"
Item: Castle NutSlot Depth: 0.34"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Hex Slotted Nut-Regular, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF (Fine), Width Across Flats 15/16 In., Nut Height 35/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.34 In., Nut Standards ASTM 563, Package Quantity 25

Reviews