KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1486021| Mfr #: 354205G

$24.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486021 Mfr #: 354205G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 5/8"-18Nut Standards: ASME B18.2.2
Pin Dia.: 5/32"Width Across Flats: 15/16"
Nut Style: Hex Slotted Nut-JamBasic Material: Steel
Fastener Finish: PlainNut Height: 3/8"
Fastener Thread Direction: Right HandSlot Width: 0.24"
Item: Castle NutSlot Depth: 0.20"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 3/8 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.20 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews