JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G0634803| Mfr #: 351204G

$17.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0634803 Mfr #: 351204G
Material Grade: Grade 5Fastener Thread Direction: Right Hand
Basic Material: SteelNut Standards: ASME B18.2.2
Item: Castle NutFastener Finish: Zinc Plated
Dia./Thread Size: 5/8"-18Pin Dia.: 5/32"
Slot Depth: 0.34"Slot Width: 0.24"
Fastener Thread Type: UNFNut Style: Round Slotted Nut
Width Across Flats: 15/16"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 35/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.34 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.