KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G2409811| Mfr #: 351075G

$34.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409811 Mfr #: 351075G
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 5
Dia./Thread Size: 7/16"-14Nut Standards: ASME B18.2.2
Pin Dia.: 7/64"Width Across Flats: 11/16"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 3/8"
Fastener Thread Direction: Right HandSlot Width: 0.15"
Item: Castle NutSlot Depth: 0.23"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 3/8 In., Pin Dia. 7/64 In., Slot Width 0.15 In., Slot Depth 0.23 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews