7/8"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G1611425| Mfr #: 351279G

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611425 Mfr #: 351279G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Depth: 0.52"
Slot Width: 0.24"Width Across Flats: 1-5/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 7/8"-14
Pin Dia.: 5/32"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-14, Fastener Thread Type UNF, Width Across Flats 1-5/16 In., Nut Height 3/4 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.52 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.