JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G0371357| Mfr #: 354265G

$21.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371357 Mfr #: 354265G
Nut Style: Round Slotted NutItem: Castle Nut
Material Grade: Grade 5Fastener Thread Direction: Right Hand
Basic Material: SteelFastener Finish: Plain
Nut Standards: ASME B18.2.2Width Across Flats: 1-5/16"
Dia./Thread Size: 7/8"-9Pin Dia.: 5/32"
Slot Depth: 0.26"Slot Width: 0.24"
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-5/16 In., Nut Height 31/64 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.26 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.