JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/8"-9 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G1530365| Mfr #: 351264G

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530365 Mfr #: 351264G
Material Grade: Grade 5Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Basic Material: SteelFastener Finish: Zinc Plated
Dia./Thread Size: 7/8"-9Pin Dia.: 5/32"
Slot Depth: 0.52"Slot Width: 0.24"
Nut Style: Round Slotted NutWidth Across Flats: 1-5/16"
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-5/16 In., Nut Height 3/4 In., Pin Dia. 5/32 In., Slot Width 0.24 In., Slot Depth 0.52 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.