9/16"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1436364| Mfr #: 287066-PG

$9.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436364 Mfr #: 287066-PG
Nut Style: Round Slotted NutItem: Castle Nut
Fastener Thread Direction: Right HandMaterial Grade: Grade 2
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Nut Standards: ASTM 563Slot Width: 0.18"
Slot Depth: 0.31"Pin Dia.: 9/64"
Fastener Thread Type: UNCWidth Across Flats: 7/8"
Dia./Thread Size: 9/16"-12Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.31 In., Nut Standards ASTM 563, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.