Shop Alternate Products
This Product is Discontinued
Zoro Select
9/16"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (Discontinued)
Mfr # 351140G
Zoro # G1152374
This Product is Discontinued
Key Features
- Dia./Thread Size 9/16"-12
- Thread Size 9/16-12
- Nut Style Hex Slotted Nut-Regular
- Basic Material Steel
- Material Grade Grade 5