9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1461205| Mfr #: 371155G

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461205 Mfr #: 371155G
Basic Material: SteelFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutFastener Thread Type: UNF
Nut Standards: ASME B18.2.2Width Across Flats: 7/8"
Material Grade: Grade 5Dia./Thread Size: 9/16"-18
Pin Dia.: 9/64"Slot Depth: 0.43"
Slot Width: 0.18"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 39/64 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.43 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.