9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G1999365| Mfr #: 351164G

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999365 Mfr #: 351164G
Fastener Thread Type: UNFNut Style: Round Slotted Nut
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Item: Castle NutMaterial Grade: Grade 5
Basic Material: SteelWidth Across Flats: 7/8"
Fastener Finish: Zinc PlatedDia./Thread Size: 9/16"-18
Pin Dia.: 9/64"Slot Depth: 0.31"
Slot Width: 0.18"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 31/64 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.31 In., Nut Standards ASME B18.2.2, Package Quantity 25
Save 15%. Sign up for Z-mail.