KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Castr Wheel, Cast Iron, 8 in., 2525 lb.

VALUE BRAND| Zoro #: G2458951| Mfr #: 200 CI2H

$43.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non-Marking: No
Includes: Spanner Bushing
Caster Wheel Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458951 Mfr #: 200 CI2H
Non-Marking: NoIncludes: Spanner Bushing
Caster Wheel Bearings: BallSpanner Bushing: Included
Caster Wheel/Tread Material: Cast IronCaster Load Rating Range: Medium-Duty
Bore Dia.: 25/32"Resistant To: Shock
Wheel Dia.: 8"Load Rating: 2525 lb.
Wheel Width: 1-3/4"Caster Temp. Range Available: Yes
Core Color: GrayFits Axle Dia.: 1/2"
Caster Core Material: Cast IronDurometer: 140 to 225 HB30
Hub Length: 1-15/16"Wheel Color: Silver
Caster Temp. Range: -50 Degrees to 572 Degrees FCaster Wheel Shape: Standard
Replacement For: Revvo H and P Series CastersItem: Caster Wheel
Country of Origin (subject to change): United Kingdom

Description

Caster Wheel,Load Rating 2525 lb.,Wheel Dia. 8 In.,Wheel Width 1-3/4 In.,Wheel Material Cast Iron,Wheel Color Silver,Core Material Cast Iron,Hub Length 1-15/16 In.,Fits Axle 1/2 In.,Spanner Bushing Included,Core Color Gray,Precision Ball Wheel Bearings,Temp. Range -50 Degrees to 572 Degrees F,Durometer 140 to 225 HB30,Resistant To Temperature Extremes, Shock,Bore Dia. 20 mm,Replacement For Revvo H and P Series Casters,Includes Spanner Bushing

Reviews