Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25

VALUE BRAND| Zoro #: G0978196| Mfr #: 2RMV7

$23.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978196 Mfr #: 2RMV7
Legend Style: TextWrite on Surface: Yes
Legend: Out of OrderReverse Side Legend: Do Not Remove This Tag Remarks___
Header: CautionItem: Caution Tag
Height: 5-3/4"Width: 3"
Material: POLYESTERStandards: OSHA 29 CFR 1910.147
Language: EnglishGrommet Material: Metal
Legend/Background Color: Black/YellowHeader Background Color: Black
Hole Size: 3/8"Header Legend Color: Yellow
Legend Color: BlackBackground Color: Yellow
Country of Origin (subject to change): China

Product Description

Caution Tag, Material Polyester, Legend Out Of Order, Header Caution, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Background Color Yellow, Language English, Legend Style Text, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.