KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25

VALUE BRAND| Zoro #: G1322641| Mfr #: 2RMX4

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Header Background Color: Black
Grommet Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322641 Mfr #: 2RMX4
Width: 3"Header Background Color: Black
Grommet Material: MetalLegend Color: black
Language: EnglishMaterial: Polyester
Hole Size: 3/8"Tag Subject: Lockout Tagout
Reverse Side Legend: Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge. It Is Here For A PurposeItem: Caution Tag
Legend/Background Color: Black/YellowHeight: 5-3/4"
Background Color: YellowLegend Style: Text
Header Legend Color: YellowStandards: OSHA 29 CFR 1910.147
Write on Surface: YesHeader: Caution
Country of Origin (subject to change): China

Description

Caution Tag, Material Polyester, Header Caution, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Background Color Yellow, Language English, Legend Style Text, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews