Caution Sign, 6 x 24In, BK/YEL, BLK, FL

VALUE BRAND| Zoro #: G2048864| Mfr #: 6XEC0

$19.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048864 Mfr #: 6XEC0
Sign Shape: RectangleHeader: No Header
Background Color: YellowLegend Color: Black
UV Resistant: YesRetroreflective Grade: Not Retroreflective
OSHA Compliant: YesHeight: 6"
Legend/Background Color: Black/YellowGlow-in-the-Dark: No
Double-Sided: NoANSI Compliant: No
Material: vinylWidth: 24"
Item: Caution SignLegend: caution
Legend Style: BlankSubject Matter: Caution
Mounting Style: Standing FloorCountry of Origin (subject to change): China

Product Description

Caution Sign, Subject Matter Caution, Legend Caution, Legend Style Blank, Header No Header, Vinyl, Height 6 In., Width 24 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Standing Floor, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.