KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 6 x 24In, BK/YEL, ENG, SURF

VALUE BRAND| Zoro #: G0770007| Mfr #: 6XEC1

$12.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770007 Mfr #: 6XEC1
Width: 24"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Slip, Trip, and Falls
Glow-in-the-Dark: NoLanguage: English
Legend Color: blackANSI Compliant: No
Item: Caution SignLegend/Background Color: Black/Yellow
Mounting Style: SurfaceThickness: 0.984"
Legend: Slippery When WetHeight: 6"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolMaterial: vinyl
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): China

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 6 In., Width 24 In., Sign Material Vinyl, Header No Header, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Reviews