KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 6 x 24In, BK/YEL, ENG, SURF

VALUE BRAND| Zoro #: G1768024| Mfr #: 6XEC5

$15.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768024 Mfr #: 6XEC5
Width: 24"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Lift Truck
Glow-in-the-Dark: NoLanguage: English
Legend Color: blackANSI Compliant: No
Item: Caution SignLegend/Background Color: Black/Yellow
Mounting Style: SurfaceThickness: 0.984"
Legend: Watch For ForkliftsHeight: 6"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolMaterial: vinyl
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): China

Description

Caution Sign, Subject Matter Lift Truck, English, Legend Watch For Forklifts, Legend Style Text and Symbol, Header No Header, Vinyl, Height 6 In., Width 24 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Surface, Sign Shape Rectangle

Reviews