KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 6 x 24In, BK/YEL, Keep Clear

VALUE BRAND| Zoro #: G2129346| Mfr #: 6XEC4

$14.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129346 Mfr #: 6XEC4
Width: 24"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Information
Glow-in-the-Dark: NoLanguage: English
Legend Color: blackANSI Compliant: No
Item: Caution SignLegend/Background Color: Black/Yellow
Mounting Style: SurfaceThickness: 0.984"
Legend: Keep ClearHeight: 6"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextMaterial: vinyl
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): China

Description

Caution Sign, Subject Matter Information, English, Legend Keep Clear, Legend Style Text, Header No Header, Vinyl, Height 6 In., Width 24 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Surface, Sign Shape Rectangle

Reviews