THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

11-5/8" Analog Quartz Double Sided Clock, Black

VALUE BRAND| Zoro #: G1201961| Mfr #: 2CHY6

$116.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 4"
Width: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201961 Mfr #: 2CHY6
Display Type: ArabicDepth: 4"
Width: 12-1/4"Time Adjustment: Manual Adjust
Case Color: BlackFace Color: White
Time Format: 12 HourFace Dia.: 10"
Overall Dia.: 11-5/8"Item: Ceiling Clock
Mount: CeilingMovement Type: Quartz
Case Material: MetalHeight: 15-1/8"
Features: Double SidedPower Source: (2)AA Batteries
Lens Material: GlassShape: Round
Country of Origin (subject to change): China

Description

Quartz Double Sided Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 11-5/8 In., Face Dia. 10 In., Width 12-1/4 In., Depth 4 In., Height 15-1/8 In., Power Source (2)AA Batteries, Mount Ceiling, Features Double Sided, Case Material Metal, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass

Reviews