KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Hook, Zinc, Length 5 In, PK20

VALUE BRAND| Zoro #: G0597992| Mfr #: 1WBN1

$10.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Points Per Hook: 1
Item: Ceiling Hook
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597992 Mfr #: 1WBN1
Points Per Hook: 1Item: Ceiling Hook
Color: SilverHook Height: 5"
Hardware: Not includedFinish: zinc plated
Hook Type: CeilingProjection: 1"
Material: steelNumber of Hooks: 2
Thread Length: 2"Country of Origin (subject to change): China

Description

Ceiling Hook, Material Steel, Hook Type Ceiling, Finish Zinc Plated, Points Per Hook 1, Silver, Hook Height 4-61/64 In., Thread Length 2 In., Hardware Not Included, Package Quantity 20

Reviews