KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling or Wall Rod Hanger Plate, Iron

VALUE BRAND| Zoro #: G1251083| Mfr #: 365M0037PL

$1.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Ceiling or Wall
Description/Special Features: Structural Attachment To Support Hanger Rod From Ceiling Or Wall
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251083 Mfr #: 365M0037PL
Type: Ceiling or WallDescription/Special Features: Structural Attachment To Support Hanger Rod From Ceiling Or Wall
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 2
Item: Rod Hanger PlateHeight (In.): 15/32
Length (In.): 15/32Material: Cast iron
Max. Load (Lb.): 180Country of Origin (subject to change): China

Description

Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Cast Iron, Length (In.) 15/32, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes, Structural Attachment To Support Hanger Rod From Ceiling Or Wall

Reviews