15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cement Moisture Meter, Moisture 35 to 65

VALUE BRAND| Zoro #: G1179631| Mfr #: 5DPN4

$3,567.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179631 Mfr #: 5DPN4
Manufacturers Warranty Length: 6 MonthsItem: Cement Moisture Meter
Moisture Content: 35 to 65%Moisture Content Accuracy: +/-0.1%
Temp. Range (F): 32 to 120Display: LCD
Cable Length (Ft.): 3Memory: 150 Readings
Interface: RS-232Battery Type: (4) AA
Includes: RS-232 Interface Cable, Carrying Case and InstructionsMin./Max. Memory: -
Infrared Temp. Range: -Dew Point Range (F): -
Humidity Range (% RH): -Data Hold: -
Special Features: -Focus Spot Size and Distance: -
Emissivity: -Country of Origin (subject to change): United States

Product Description

Cement Moisture Meter, Moisture Content 35 to 65%, Moisture Content Accuracy +/-0.1%, Temp. Range 32 to 120 F, Display LCD, Cable Length 3 Ft., 150 Readings Memory, Interface RS-232, For Use With Concrete/Cement, Battery Type (4) AA, Includes RS-232 Interface Cable, Carrying Case and Instructions

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.