Center, 14 In. H, 37 In. W, 14 In. D

VALUE BRAND| Zoro #: G1463567| Mfr #: 9GDH1

$277.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463567 Mfr #: 9GDH1
Background Color: Black, White, YellowLegend Color: Black
Legend: MSDS CenterPortable: No
Height: 14"Mounting Type: Wall
Material: Laminated WoodLanguage: English
Item: Right-To-Know CenterBinder Holder Type: Ledge
Depth: 14"Legend/Background Color: Yellow
Width: 37"Country of Origin (subject to change): United States

Product Description

Right-To-Know Center, Wall, Language English, Legend MSDS Center, Legend Color Black, Background Color Black, White, Yellow, Material Laminated Wood, Portable No, Height 14 In., Width 37 In., Depth 14 In.

Product Reviews

Save 15%. Sign up for Z-mail.