Center Outlet Waste, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0531115| Mfr #: 1PNR7

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531115 Mfr #: 1PNR7
Pipe Dia. (In.): 1-1/2Type: Kitchen
Includes: Two Waste Arm, Two Slip Nut And Washers, And One Threaded TubeItem: Center Outlet Waste Tee
Type: KitchenMaterial of Construction: Brass
Color/Finish: Chrome/BrassLength (In.): 16
Gauge: 22Pipe Dia. (In.): 1-1/2
Connection: DirectCountry of Origin (subject to change): China

Product Description

Center Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen Sink With Center Outlet, Direct Connection, Includes Two Waste Arm, Two Slip Nut And Washers, And One Threaded Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.