Center Outlet Waste, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0911881| Mfr #: 1PNY4

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911881 Mfr #: 1PNY4
Pipe Dia. (In.): 1-1/2Standards: -
Type: KitchenIncludes: Two Waste Arm, Four Slip Nut And Washers, And One Threaded Tube
Item: Center Outlet Waste TeeType: Kitchen
Material of Construction: PolypropyleneColor/Finish: White/Plastic
Length (In.): 16Gauge: -
Pipe Dia. (In.): 1-1/2Connection: Direct or Slip
Country of Origin (subject to change): China

Product Description

Center Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen Sink With Center Outlet, Direct Or Slip Connection, Includes Two Waste Arm, Four Slip Nut And Washers, And One Threaded Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.