KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Outlet Waste Tee, Pipe 1 1/2 IN

VALUE BRAND| Zoro #: G1867241| Mfr #: 1PNP4

$18.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two Slip Nut And Washers, And One End Tube
Connection: Slip
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867241 Mfr #: 1PNP4
Includes: Two Slip Nut And Washers, And One End TubeConnection: Slip
Color/Finish: Chrome/BrassType: Kitchen
Item: Center Outlet Waste TeeFor Use With: Connecting Double Bowl Kitchen Sink With Center Outlet
Gauge: 22Package Quantity: 1
Length (In.): 5-3/4Material of Construction: Brass
Country of Origin (subject to change): China

Description

Center Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen Sink With Center Outlet, Slip Connection, Includes Two Slip Nut And Washers, And One End Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews