Center Outlet Waste Tee, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G0742743| Mfr #: 1PNY5

$2.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742743 Mfr #: 1PNY5
Pipe Dia. (In.): 1-1/2Type: Kitchen
Includes: -Item: Center Outlet Waste Tee
Type: KitchenMaterial of Construction: Polypropylene
Color/Finish: White/PlasticLength (In.): 5-1/2
Gauge: -Pipe Dia. (In.): 1-1/2
Connection: SlipStandards: -
Country of Origin (subject to change): China

Product Description

Center Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen Sink With Center Outlet, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.