JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Centerless Round, 1045, 1 1/2 In D x6 Ft L

VALUE BRAND| Zoro #: G0837356| Mfr #: 3GTC1

$126.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837356 Mfr #: 3GTC1
Item: Centerless RoundsAlloy Type: 1045
Typical Yield Strength (PSI): 59, 000Material: Carbon Steel
Finish: Turned, Ground, And PolishedType: Precision
Temper: Cold FinishTypical Tensile Strength (PSI): 90, 000
Standards: ASTM A108, UNS G10450, AISI 1045Diameter Tolerance: +0.0000/-0.0010"
Diameter: 1-1/2"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 1/2 In, Length 6 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0010 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 59,000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Product Reviews

Save 15%. Sign up for Z-mail.