KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Centerless Round, 1045, 1 3/4 In D x6 Ft L

VALUE BRAND| Zoro #: G1100084| Mfr #: 3GTA9

$165.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Precision
Length: 6 ft
Diameter: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100084 Mfr #: 3GTA9
Type: PrecisionLength: 6 ft
Diameter: 1-3/4"Typical Yield Strength (PSI): 59,000
Hardness Scale: -Alloy Type: 1045
Typical Hardness: -Item: Centerless Rounds
Finish: Turned, Ground, And PolishedTemper: Cold Finish
Diameter Tolerance: +0.0000/-0.0015"Typical Tensile Strength (PSI): 90,000
Material: carbon steelStandards: ASTM A108, UNS G10450, AISI 1045
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 3/4 In, Length 6 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0015 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 59,000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Reviews