KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Centerless Round, 1045, 1 In Dia x 1 Ft L, Min. Qty 24

VALUE BRAND| Zoro #: G1448754| Mfr #: 3ANL4

$14.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 1045
Typical Tensile Strength (PSI): 90,000
Finish: Turned, Ground, And Polished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448754 Mfr #: 3ANL4
Alloy Type: 1045Typical Tensile Strength (PSI): 90,000
Finish: Turned, Ground, And PolishedDiameter: 1"
Diameter Tolerance: +0.0000/-0.0010"Typical Hardness: -
Material: carbon steelLength Tolerance: +/-1.000"
Length: 1 ftTemper: Cold Finish
Type: PrecisionStandards: ASTM A108, UNS G10450, AISI 1045
Typical Yield Strength (PSI): 59,000Item: Centerless Rounds
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 In, Length 1 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0010 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 59,000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Reviews