Centerless Round, 1045, 2 1/2 In D x3 Ft L

VALUE BRAND| Zoro #: G1342512| Mfr #: 3GTJ7

$191.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342512 Mfr #: 3GTJ7
Standards: ASTM A108, UNS G10450, AISI 1045Temper: Cold Finish
Finish: Turned, Ground, And PolishedMaterial: Carbon Steel
Item: Centerless RoundsTypical Yield Strength (PSI): 59, 000
Type: PrecisionTypical Tensile Strength (PSI): 90, 000
Alloy Type: 1045Hardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.0000/-0.0015"
Diameter: 2-1/2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 2 1/2 In, Length 3 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0015 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 90, 000 PSI, Typical Yield Strength 59, 000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Product Reviews

Save 15%. Sign up for Z-mail.