JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Centerless Round, 1045, 2 1/4 In D x1 Ft L

VALUE BRAND| Zoro #: G2450497| Mfr #: 3ANK8

$61.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450497 Mfr #: 3ANK8
Item: Centerless RoundsStandards: ASTM A108, UNS G10450, AISI 1045
Typical Yield Strength (PSI): 59, 000Finish: Turned, Ground, And Polished
Temper: Cold FinishAlloy Type: 1045
Material: Carbon SteelType: Precision
Typical Tensile Strength (PSI): 90, 000Length Tolerance: +/-1.000"
Length: 1 FtHardness Scale: -
Typical Hardness: -Diameter Tolerance: +0.0000/-0.0015"
Diameter: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 2 1/4 In, Length 1 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0015 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 59,000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Product Reviews

Save 15%. Sign up for Z-mail.