Centerless Round, 1045, 2 3/4 In D x1 Ft L

VALUE BRAND| Zoro #: G1576951| Mfr #: 3ANK6

$94.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Turned, Ground, And Polished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576951 Mfr #: 3ANK6
Length: 1 ftFinish: Turned, Ground, And Polished
Length Tolerance: +/-1.000"Typical Hardness: -
Type: PrecisionMaterial: carbon steel
Temper: Cold FinishDiameter Tolerance: +0.0000/-0.0020"
Item: Centerless RoundsHardness Scale: -
Typical Tensile Strength (PSI): 90,000Alloy Type: 1045
Standards: ASTM A108, UNS G10450, AISI 1045Typical Yield Strength (PSI): 59,000
Diameter: 2-3/4"Country of Origin (subject to change): Multiple

Description

Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 2 3/4 In, Length 1 Ft, Turned, Ground, And Polished Finish, Temper Cold Finished, Diameter Tolerance +0.0000/-0.0020 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 59,000 PSI, Standards ASTM A108, UNS G10450, AISI 1045

Reviews